Rivet nut with flat head and partial hexagon shank
Dome hd stainless steel A2 partial hex shank open
NUT-RIV-MHD-HEX-(0,8-4,0)-A2-24,0-M10

Register now and access more than 125,000 products
- Material: A2 stainless steel
- Chrome (VI)-free
- Very high turning resistance
- Can be used in coated components
![]() | |
Material | Stainless steel A2 |
Surface | Plain |
RoHS-compliant | Yes |
Thread type x nominal diameter (D) | M10 |
Width across flats | 13 mm |
Length (l1) | 24 mm |
Head diameter (d1) | 16.5 mm |
Head height (k1) | 2.1 mm |
Min./max. grip range (s1) | 0.8-4 mm |
Tensile fracture load | 63700 N |
Shear-fracture load | 6820 N |
Max. tightening torque | 45 Nm |
Shank detail | With partial hexagon shank |
Head type | Dome head |
Datasheets(X)
CAD data (available after login)
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!