Round connector 4.0
Round plug 4.0
RDPLG-(PL)-D4,0-(1,5-2,5SMM)
Register now and access more than 125,000 products
Design | Unsealed |
Min./max. wire cross section | 1.5-2.5 mm² |
Stud diameter | 4.0 mm |
Material | Brass |
Surface | Plain |
Min. wire cross section | 1.5 mm² |
Max. wire cross section | 2.5 mm² |
Würth Catalogue (1)
Datasheets (0)
Certificates/ Documents (0)