Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Rubber strop for tarpaulin fasteners

Rubber strop
RBRTENS-SLING-ADJUSTABLE-BLACK

Art.-no. 0880160029

EAN 4038898505372

Individual price display after login
Rubber strop for tarpaulin fasteners

Art.-no. 0880160029

Individual price display after login
Quantity
PU
x 25 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Length (L)

280 mm

Width (B)

40 mm

Diameter (D)

8 mm

Design

Adjustable

Material

Rubber

Colour

Black

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information