SAFETY GOGGLE EN166
Safety goggles DBE2
SAFEGOGL-EN166-PC-DBE2-GREY
Art.-no. 0899102023
EAN 4065746563550
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Basic safety glasses
Optical class: 1
Light temple with anti-slip rubber tip
Mechanical strength: FT, Protection against high speed particles at extremes of temperature
Conform to EN166
Light temple with anti-slip rubber tip
Mechanical strength: FT, Protection against high speed particles at extremes of temperature
Conform to EN166
Product information
Datasheets(X)
Colour of safety lens | Grey |
Material of safety lens | Polycarbonate |
EN standard | 166 |
Mechanical strength | F (45 m/s) in accordance with EN 166 |
Product weight (per item) | 23.000 g |