SC twist drill bit DIN 6537K
Twist drill SD DIN6537K type H TiAlN-S UHS
DRL-TWST-DIN6537K-HS-IC-SC-TNS-HA-D6,8MM
Art.-no. 5443002485
EAN 4055375916230
Register now and access more than 125,000 products
Datasheets(X)
![]() | |
Product code | 6857 |
Material to be processed | Cast metal, Hard and tough material |
Standards | DIN 6537 |
Design | Short |
Surface | TiAlN-S |
Max. drilling depth (D) | 3xD |
Cutting material | SC |
Number of guiding chamfers | 2 PCS |
Angle of the tip | 140 Degree |
Number of cutting edges | 2 PCS |
Coolant supply | External |
Diameter (d1) | 6.8 mm |
Shank style | Cylindrical DIN 6535-HA |
Length (l1) | 79 mm |
Chip flute length (l2) | 34 mm |
Tolerance of cutting edge diameter | h7 |
Shank diameter (d2) | 8 mm |
Tolerance of shank diameter | h6 |
Material of sub-group | Nitriding steels < 1300 N/mm², Grey cast iron, Malleable cast iron, Steels > 45 HRC |
| Cutting values for solid carbide high-performance drill Speeddrill, ultra-hard steel, 68 HRC 3xd without internal cooling | |||||
| For dia. 3 to dia. 8.9 | |||||
| Material designation | Tensile strength | Cooling | vc | f | |
| Dia. 3 to dia. 5.9 | Dia. 6 to dia. 8.9 | ||||
| General structural steels | < 500 N/mm² | E | 80 | 0,180 | 0,240 |
| 500-850 N/mm² | E | 70 | 0,180 | 0,240 | |
| Carbon steels | < 850 N/mm² | E | 80 | 0,180 | 0,240 |
| 850-1,000 N/mm² | E | 70 | 0,180 | 0,240 | |
| Unalloyed hardened steels | < 700 N/mm² | E | 65 | 0,150 | 0,210 |
| 700-850 N/mm² | E | 65 | 0,150 | 0,210 | |
| 850-1,000 N/mm² | E | 65 | 0,150 | 0,210 | |
| Alloyed hardened steels | 850-1,000 N/mm² | E | 65 | 0,150 | 0,210 |
| 1,000-1,200 N/mm² | E | 50 | 0,150 | 0,210 | |
| Unalloyed case-hardening steels | < 750 N/mm² | E | 75 | 0,180 | 0,240 |
| Alloyed case-hardening steels | < 1,000 N/mm² | E | 70 | 0,180 | 0,240 |
| 1,000-1,200 N/mm² | E | 65 | 0,160 | 0,220 | |
| Nitriding steels | < 1,000 N/mm² | 65 | 0,150 | 0,210 | |
| 1,000-1,200 N/mm² | E | 65 | 0,150 | 0,210 | |
| Tool steels | < 850 N/mm² | E | 50 | 0,150 | 0,210 |
| 850-1,100 N/mm² | E | 50 | 0,150 | 0,210 | |
| Hardened steels | 40-48 HRC | E | 28 | 0,080 | 0,090 |
| 48-55 HRC | E | 20 | 0,080 | 0,090 | |
| 55-60 HRC | E | 16 | 0,080 | 0,090 | |
| 60-68 HRC | E | 10 | 0,080 | 0,090 | |
| Spring steels | < 1,200 N/mm² | E | 40 | 0,150 | 0,210 |
| Cast iron | < 180 HB | T/E | 75 | 0,230 | 0,340 |
| > 180 HB | T/E | 70 | 0,230 | 0,340 | |
| Spheroidal graphite, malleable iron | > 180 HB | E | 75 | 0,200 | 0,250 |
| > 260 HB | E | 70 | 0,200 | 0,250 | |
| Key |
| T = dry |
| E = emulsion |
| vc = cutting speed [m/min] |
| f = feed [mm/r] |
| The suggested cutting values are reference values and must be adapted to the respective conditions. |
| Cutting values for solid carbide high-performance drill Speeddrill, ultra-hard steel, 68 HRC 3xd without internal cooling | |||||
| For dia. 9 to dia. 16 | |||||
| Material designation | Tensile strength | Cooling | vc | f | |
| Dia. 9 to dia. 11.9 | Dia. 12 to dia. 16 | ||||
| General structural steels | < 500 N/mm² | E | 80 | 0,300 | 0,350 |
| 500-850 N/mm² | E | 70 | 0,300 | 0,350 | |
| Carbon steels | < 850 N/mm² | E | 80 | 0,300 | 0,350 |
| 850-1,000 N/mm² | E | 70 | 0,300 | 0,350 | |
| Unalloyed hardened steels | < 700 N/mm² | E | 65 | 0,270 | 0,320 |
| 700-850 N/mm² | E | 65 | 0,270 | 0,320 | |
| 850-1,000 N/mm² | E | 65 | 0,270 | 0,320 | |
| Alloyed hardened steels | 850-1,000 N/mm² | E | 65 | 0,270 | 0,320 |
| 1,000-1,200 N/mm² | E | 50 | 0,270 | 0,320 | |
| Unalloyed case-hardening steels | < 750 N/mm² | E | 75 | 0,300 | 0,350 |
| Alloyed case-hardening steels | < 1,000 N/mm² | E | 70 | 0,300 | 0,350 |
| 1,000-1,200 N/mm² | E | 65 | 0,280 | 0,340 | |
| Nitriding steels | < 1,000 N/mm² | 65 | 0,270 | 0,320 | |
| 1,000-1,200 N/mm² | E | 65 | 0,270 | 0,320 | |
| Tool steels | < 850 N/mm² | E | 50 | 0,270 | 0,320 |
| 850-1,100 N/mm² | E | 50 | 0,270 | 0,320 | |
| Hardened steels | 40-48 HRC | E | 28 | 0,110 | 0,130 |
| 48-55 HRC | E | 20 | 0,110 | 0,130 | |
| 55-60 HRC | E | 16 | 0,110 | 0,130 | |
| 60-68 HRC | E | 10 | 0,110 | 0,130 | |
| Spring steels | < 1,200 N/mm² | E | 40 | 0,270 | 0,320 |
| Cast iron | < 180 HB | T/E | 75 | 0,430 | 0,520 |
| > 180 HB | T/E | 70 | 0,430 | 0,520 | |
| Spheroidal graphite, malleable iron | > 180 HB | E | 75 | 0,350 | 0,400 |
| > 260 HB | E | 70 | 0,350 | 0,400 | |
