Würth UAE Contact +971 800 98784 | Free delivery on orders above 500 AED

Safety helmet ENGINEER

SAFEHELM-EN397-ABS-6POINT-BLUE

Art.-no. 0899200169

EAN 4056807261171

Individual price display after login
Safety helmet ENGINEER

Art.-no. 0899200169

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for business customers

Register now and access more than 125,000 products

Effortless adjustability for a secure, personalized fit that stays in place. With modern styling, superior ventilation, and advanced impact absorption, it ensures ultimate comfort and protection.

Modern Design & Spacious ABS Shell


Sleek, contemporary look without sacrificing crucial protection. The durable ABS shell provides robust impact resistance



Enhanced Ventilation


Strategically placed vents in the shell maximize airflow, reducing heat buildup and keeping the user cool and comfortable, even during intense work



Superior Impact Absorption


Advanced 6-point ratchet suspension system with integrated sweatband creates essential crown clearance, effectively absorbing and distributing impact energy for maximum safety



Effortless Adjustment


The innovative stealth-lock system allows for quick, easy, and user-friendly size adjustments, ensuring a secure and customized fit every time



Secure and Reliable


Includes a durable 2-point chin strap for added security and stability, keeping the helmet firmly in place

  • Confirm & marked to EN397:2012+A1:2012
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Blue

Interior equipment helmet

6-point

EN standard

397

Min. temperature conditions

-30 °C

Material

ABS

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information