Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Safety helmet WVH004-4POINT

Safety helmet 4-point WVH004
SAFEHELM-WVH004-4POINT-GREEN

Art.-no. 0899213004

EAN 4065746802185

Individual price display after login
Safety helmet WVH004-4POINT

Art.-no. 0899213004

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Comfortable to wear, maximum wearer acceptance

Modern design


Variety of colors: red, white, yellow, blue, green



Better comfort


  • spacious HDPE Shell

  • Shell with vent provides air flow & reduce heat built up

  • an easy adjustable and user friendly

  • Included 2 points chin strap


Higher safety


  • 4 points ratchet suspension/ sweat band provides essential crown clearance to absorb impact energy

  • EN standard: 397


1 pc/polybag, 30 pcs/carton

Conform to: EN397
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Green

Interior equipment helmet

4-point

EN standard

397

Min. temperature conditions

0 °C

Material

HDPE / LDPE / PP

Shelf life from production

5 Years

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information