Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Sandpaper KFZ SAHARA

Sanding disc KFZ SAHARA
DSPAP-SA-6HO-I-P40-D150MM

Art.-no. 057631 40

EAN 4024835290586

Individual price display after login
Sandpaper KFZ SAHARA

Art.-no. 057631 40

Individual price display after login
Quantity
PU
x 50 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

For sanding old paint, fillers, plastics and new-part factory primers.

Flexible latex paper


  • Extremely high resilience of abrasive even at edges

Long service life



Synthetic resin bond with stearate coating


  • Minimal clogging

Very high removal rate, long service life

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Grains P40 - P120


Initial sanding of factory primers on new parts (KTL paints), sanding off old paint, sanding out stone-chip damage and rusty areas, sanding dented areas down to bare metal, pre-sanding of polyester and fine filler, levelling of filler edges.



Grains P100 - P500


Initial sanding of old paint during transition to new paint, matting of top-coat paints, sanding of plain paints, acrylic paints, clear lacquers, water-based paints, thick-film, primer, synthetic resin and nitro fillers, spray filler, 2-component and MS filling primers, and reaction primers.

Form

Washer

Diameter (Ø)

150 mm

Grid size

P40

Hole pattern

6-hole

Adhesive system

Self-adhesive

Suitable machines

Hutchins

Material of abrasive medium

Aluminium oxide

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information