Würth UAE Contact +971 800 98784 | Free delivery on orders above 500 AED

Sandpaper sheet Dry, Normal Corundum

DSPAP-SHT-NC-P120-280X230MM

Art.-no. 0584700120

EAN 4099618061974

Individual price display after login
Sandpaper sheet Dry, Normal Corundum

Art.-no. 0584700120

Individual price display after login
Quantity
PU
x 50 pcs

Exclusively for business customers

Register now and access more than 125,000 products

Universal sandpaper sheet with exceptional flexibility

Exceptional flexibility


Superior performance of resin provides self-flexibility which enables to cope with a wide range of irregular surfaces.



Perfect dust removal and fast cutting


Special semi-open sanding technology provides excellent cutting properties.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application areaHard wood, annatto, primer, lacquer, coating, wood precision polishing, coating composites

Width x length

230 mm x 280 mm

Grid size

120

Backing material

C-weight paper

Material of abrasive medium

Aluminium oxide (corundum)

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information