Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Sandpaper, waterproof

Sandpaper sheet waterproof silicon carbide
WSPAP-(SILIC-CA)-WTRPROF-P360-230X280

Art.-no. 058411 360

EAN 4011231489744

Individual price display after login
Sandpaper, waterproof

Art.-no. 058411 360

Individual price display after login
Quantity
PU
x 50 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Silicon carbide
  • Can be used without soaking, extremely flexible grain carrier

  • Sharply contoured working

  • Outstanding finish

  • Excellent contact with the material and optimum grip

  • First-rate initial and long-term grinding performance with a long service life

  • Dense scattering
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Sanding synthetic resin, nitro and thermoplastic acrylic lacquer structures.


Sanding conventional fillers (P400–P800).


Touching up flaws in the cover coat (P1000–P2000), in case of dust inclusions or dirt particles (P2000).

Grid size

P360

Length x width

280 x 230 mm

Material of abrasive medium

Silicon carbide

Backing material

B-weight paper

Scattering

Close scattering

Adhesive base

Synthetic resin

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information