Würth UAE Contact +971 800 98784 | Free delivery on orders above 500 AED

Screw flattened half round head

SHR-LIKPF-ISO7380/1-08.8-TX25-A2K-M5X12

Art.-no. 0998613431

EAN 4046778626918

Individual price display after login
Screw flattened half round head

Art.-no. 0998613431

Individual price display after login
Quantity
PU
x 500 pcs

Exclusively for business customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Length (l1)

12 mm

Standards

ISO 7380-1

Material

Steel

Property class

08.8

Surface

Zinc plated

Internal drive

TX25

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information