Screw, hex. head with flange
Screw, hex. head with flange, others
SCR-HEX-FLG-DIN6921-8.8-(GE3A)-M20X180
Register now and access more than 125,000 products
Thread type x nominal diameter (d1) | M20 |
Length (l1) | 180 mm |
Standards | DIN 6921 |
Material | Steel |
Property class | 8.8 |
Surface | Flake zinc silver |
External drive (s1) | WS21 |
Thread type | Metric thread |
Datasheets(X)