Screw hook With wood screw thread, zinc-plated steel, blue passivated (A2K)
Steel zinc-plated straight with wood screw thread
SCRHOK-SR-(A2K)-5,5X70MM
Register now and access more than 125,000 products
![]() | |
Nominal diameter (d1) | 5.5 mm |
Length (l1) | 70 mm |
Thread length (thread for woodwork) (lg) | 32 mm |
Shank diameter | 4.2 mm |
Height | 14 mm |
Material | Steel |
Surface | Zinc plated |
RoHS-compliant | Yes |
Anchor diameter | 8 mm |
Max. load-carrying capacity | 20 kg |
Datasheets(X)
CAD data (available after login)