Screw pan-head with slot
SHR-FLKPF-M.ANSATZ-SZ-(A2K)-M5X10-NZG
Art.-no. 0991482516
EAN 4048539432615
Individual price display after login
Exclusively for business customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Thread type x nominal diameter (d1) | M5 |
Length (l1) | 10 mm |
Material | Steel |
Surface | Zinc plated |
Internal drive | Slot |
Thread type | Metric thread |