Seat cover on roll
SEATCOV-ROLL-WHITE-1500X900MM-500PCS
Art.-no. 0899500119
EAN 4068362257056
Individual price display after login
Exclusively for business customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Number of tear-offs | 500 PCS |
Material | MDPE - Medium-density polyethylene |
Roll width | 900 mm |
Weight of roll | 8 kg |
Colour | White |
Thickness | 0.009 mm |