Serrated lock washer, internally serrated, shape J DIN 6798 zinc-plated steel, blue passivated (A2K). Internally serrated.
DIN 6798 steel zinc-plated shape J
WSH-SER-DIN6798-J-(A2K)-D5,3
Register now and access more than 125,000 products
![]() | |
Standards | DIN 6798 |
Material | Steel |
Surface | Zinc plated |
RoHS-compliant | Yes |
Form | J |
Design | Inner serrating |
Suitable for screw thread | M5 |
Internal diameter (d1) | 5.3 mm |
Outer diameter (d2) | 10 mm |
Height | 1.8 mm |
Thickness | 0.6 mm |
Würth Catalogue (1)
Datasheets (1)
CAD data (available after login)
Certificates/ Documents (0)