Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Serrated locking nut

Serrated locking nut, others
NUT-FLG-SER-DIN6923-8-SW8-(GE3A/VL)-M5

Art.-no. 1900512121

EAN 4049557959115

Individual price display after login
Serrated locking nut

Art.-no. 1900512121

Individual price display after login
Quantity
PU
x 1000 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter (D)

M5.000

External drive (s1)

WS8

Standards

DIN 6923

Material

Steel

Property class

8

Surface

Flake zinc silver

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information