Shelf for adapter plates
SHLF-ADAPTPLT-RED
Art.-no. 096191001
EAN 4024835626866
Individual price display after login
Exclusively for business customers
Register now and access more than 125,000 products
Holder for items to be stored
Product information
Datasheets(X)
Colour | Traffic red RAL 3020 |
Width | 530 mm |
Depth | 340 mm |
Height | 100 mm |
Material | Steel |
Product weight (per item) | 2000.000 g |