Würth UAE Contact +971 800 98784 | Free delivery on orders above 500 AED

Silicone acetate, sanitary

SILSEAL-ACE-BLACK-310ML

Art.-no. 08923176

EAN 4099618115318

Individual price display after login
Silicone acetate, sanitary

Art.-no. 08923176

Individual price display after login
Quantity
PU
x 20 pcs

Exclusively for business customers

Register now and access more than 125,000 products

Properties


  • Excellent adhesion without primer on glass and glazed surfaces such as enamel, tiles and aluminium

  • Permanently elastic, weathering and UV resistant

  • Colour version features fungicide



Benefits of goods supplied in sausage pack


  • Environmentally friendly: Waste volume reduced to a thirtieth

  • Less residue losses: Residual content is reduced from 4 % (cartridge) to 1 % (sausage pack)
Notice
  • The gap should be about half as deep as it is wide, though at least 6 mm. Prefill larger joint depths with e.g. foam profiles in order to avoid three-point adhesion

  • The joint edges must be clean, dry and grease free

  • A primer must be applied to absorbent, alkaline surfaces (e.g. wood, concrete etc.) and plain iron and ferrous metals (zinc, lead, copper)

  • For mirror bonds and sealing of marble and granite, preliminary tests must be performed

  • Not bitumen and butyl compatible

  • Not suitable for joining insulation glass


Please note that the colours shown may differ slightly from the original tone for printing-related reasons.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For sealing:


  • Expansion and sealing joints indoors and outdoors

  • Tile and connection joints in sanitary applications

Contents

310 ml

Chemical basis

Sauer silicones (acetate systems)

Colour

Black

Continuous motion absorption

25 %

Shore A hardness

20 +/- 5

Min./max. processing temperature

5 to 40 °C

Min./max. temperature resistance

-50 to 180 °C

Full curing speed/conditions

2 mm/d / 23°C and 50% relative humidity

Min. skin-formation time

10 min

Conditions for skin-formation time

at 23°C and 50% relative humidity

Min. breaking elongation

500 %

Fungicidal properties

No

Shelf life from production

24 Month

Density/conditions

1.04 g/cm³ / at 20°C, 50% relative humidity

Density

1.04 g/cm³

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information