Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Soldering fluid no. 41

Soldering fluid no. 41
SLDRFLUD-NO41-DIN8511-250ML

Art.-no. 0987141

EAN 4011231918749

Individual price display after login
Soldering fluid no. 41

Art.-no. 0987141

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Zinc chloride-free soft-soldering flux in accordance with DIN EN 29454-1/2.1.2.A
Notice

Not suitable for stainless steel and electrical connections

Product information

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Application area

Zinc chloride-free soft solder flux according to DIN EN 29454-1/2.1.2.A For the metalworking trade, industry, copper pipe installation. Soft-soldering flux for soldering copper, copper alloys, brass, brass alloys, gunmetal and steel in conjunction with metal solder no. 2, metal solder no. 4, soft solder.

Contents

250 ml

Colour

Green

Smell/fragrance

Characteristic

Shelf life from production

24 Month

Density

1.03 g/cm³

Density conditions

at 20°C

pH value

6.8

EN standard

29454-1

Suitable glove:
 
Product
Description
Vinyl chemical and moisture protective glove
Vinyl chemical and moisture protective glove
Description:
Permeation level: 6
Fully dipped protective glove with vinyl coating on cotton jersey lining
Nitrile chemical protective glove with cotton velour finish inside
Nitrile chemical protective glove with cotton velour finish inside
Description:
Permeation level: 6
Nitrile chemical protective glove long, heavy-duty design
Nitrile chemical protective glove long, heavy-duty design
Description:
Permeation level: 6
Disposable nitrile glove
Disposable nitrile glove
Description:
Permeation level: 6
Liquid-proof, food-safe disposable glove
Disposable glove Nitrile Grip Comfort
Disposable glove Nitrile Grip Comfort
Description:
Permeation level: 6
Very robust disposable gloves with excellent grip thanks to special nubs and maximum wearing comfort thanks to cotton flocking inside
Disposable gloves, nitrile, extra strong, type A
Disposable gloves, nitrile, extra strong, type A
Description:
Permeation level: 6
Durable and robust disposable gloves with excellent chemical protection
Permeation is the process by which a chemical moves through the material of a protective glove on a molecular level. The time from the initial contact between the chemical and the glove to the permeation of the material is the breakthrough time.
Measured breakthrough time
Permeation level
< 10 min
0
≥ 10 min
1
≥ 30 min
2
≥ 60 min
3
≥ 120 min
4
≥ 240 min
5
≥ 480 min
6

Important information:

The information given is based on experience and laboratory conditions and is designed as a guide. However, the actual suitability of a glove depends on the individual conditions of its use and must be confirmed by an appropriate test under operational conditions. Given the variety of materials and chemicals used, the possibility of incompatibility or usage problems for the wearer cannot be excluded in individual cases. We would be happy to advise you about optimum solutions.

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information