Spiral clamping pin, standard design ISO 8750 A2 stainless steel plain
ISO 8750 A2 stainless steel, plain
PIN-SPRL-ISO8750-A2-3X12
Register now and access more than 125,000 products
![]() | |
Nominal diameter (d1) | 3 mm |
Length (l1) | 12 mm |
Chamfer length (a1) | 0.9 mm |
Standards | ISO 8750 |
Material | Stainless steel A2 |
Surface | Plain |
Design | Standard design |
RoHS-compliant | Yes |
Würth Catalogue (1)
Datasheets (1)
CAD data (available after login)
Certificates/ Documents (0)