Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Spring lock washer, shape B DIN 137, spring steel, mechanically applied zinc coating, shape B, corrugated

DIN 137 steel mech. applied zinc coating shape B
WSH-SPG-DIN137-B-(MZN)-D5,3

Art.-no. 04355

EAN 4011231377430

Individual price display after login
Spring lock washer, shape B DIN 137, spring steel, mechanically applied zinc coating, shape B, corrugated

Art.-no. 04355

Individual price display after login
Quantity
PU
x 300 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Spring lock washers are spring-loaded locking elements that operate via an axial spring system

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Suitable for screw thread

M5

Internal diameter (d1)

5.3 mm

Outer diameter (d2)

11 mm

Height (h1)

2.2 mm

Thickness (s1)

0.5 mm

Material

Spring steel

Surface

Zinc plated

Design

Corrugated

DIN

137

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information