Star Cotton Plus trousers
Trousers Star CP
TROUSERS STAR CP BLACK 48

Register now and access more than 125,000 products
- Buttons and hook-and-loop fastening covered to prevent scratches
- 2 front pockets, 2 back pockets, folding rule pocket, thigh pocket
- Ergonomic cut at knee, elasticated waistband
- Hem can be extended by 5 cm
Colour | Black |
Size | 48 |
Size FR/ES/PT/BE | 42 |
Material | 60% cotton, 40% polyester |
Fabric weight per m2 | 240 g |
Washable at | 60°C |
Care instruction | Do not bleach, Tumble drying at low temperature, Ironing with medium temperature, Do not dry-clean |
Datasheets(X)