Steel garage jack with dual pump 2.5 T
TRLYJACK-HYDRAULIC-3T
Art.-no. 0715540033
EAN 4068362027758
Register now and access more than 125,000 products
Extra low profile, ideally for low vehicles
Thanks to its 7.5 cm of ground clearance
Double pump for fasting lifting
Prevents overloading
Safety pressure relief valve
Prevents damage to vehicle
Rubber contact pad
Designed with 2-piece handle with practical twist locking and release for easy move
Datasheets(X)
Load capacity | 3 ton |
Min. height (A) | 75 mm |
Max. height (B) | 320 mm |
Width | 375 mm |
Length | 780 mm |
Height | 180 mm |
Number of rolls | 4 PCS |
Colour | Red |
Material | Steel |
Product weight (per item) | 33.000 kg |