Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Suction clamp assortment

Suction clip
AY-(SUCKERCLAMP-SET)-TSTL-4PCS

Art.-no. 069155210

EAN 4038898200178

Individual price display after login
Suction clamp assortment

Art.-no. 069155210

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Consisting of four suction clamps for pressing on trim strips, window frames, badges etc.
  • Lifting tabs on cup circumference facilitate detachment of cup

  • Application pressure adjustable using butterfly screws
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Ideal for use in paint shop applications

Length (L)

180 mm

Diameter (Ø)

80 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information