Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

System workshop trolley WE Cargo Black edition, equipped, 75 years 242 pieces

Workshop trolley WE system, equipped, 242 pcs
EQUIPPED WORKSHOP CARGO 75 YEARS

Art.-no. 0988003760

EAN 4062856377114

Individual price display after login
System workshop trolley WE Cargo Black edition, equipped, 75 years 242 pieces

Art.-no. 0988003760

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Solid and spacious workshop trolley with many practical details in system dimensions 8.8

Three-stage locking concept


  • Central locking with cylinder lock

  • One-handed unlocking and individual drawer locks prevent drawers from accidentally opening while in motion

  • Drawer lock for excellent stability and to prevent tipping. Only one drawer can be opened at a time.


Trolley is easy to move


Sturdy side handle

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

System workshop trolley WE Cargo Black edition, equipped, 75 years 242 pieces including:
1 x
WE system workshop trolley

WRKSHPTRLY-WE-SYS-8-BLACK

Description:
Signal black RAL 9004
Compact, reliable and versatile: mobile workshop trolley with cylinder lock, free-standing design and practical accessories
Quantity: 1 x
System assortment 2.4.1, power socket wrench, hex 1/2 inch
1 x
System assortment 2.4.1, power socket wrench, hex 1/2 inch

IMPSKT-HEXSKT-SET-1/2IN-16PCS

Description:
16 PCS
16 pieces
Quantity: 1 x
1 x
System assortment 4.4.1, power socket wrench, hex, long 1/2 inch

IMPSKT-HEXSKT-SET-1/2IN-12PCS

Description:
12 PCS
12 pieces
Quantity: 1 x
1 x
System assortment 4.4.1, Multi ratchet combination wrench 8 pieces

RTCHCOMBIWRNCH-SET-MULTI-8PCS

Description:
8 PCS
Quantity: 1 x
1 x
System assortment 8.4.1, screwdriver 21 pieces

SCRDRIV-SET-BMOP-21PCS

Description:
21 PCS
Quantity: 1 x
1 x
System assortment 8.4.1, circlip pliers 25 pieces

CRCLIPPLRS-SET-25PCS

Description:
25 PCS
Quantity: 1 x
1 x
System assortment 8.4.1, combination wrench 27 pieces

COMBIWRNCH-SET-27PCS

Description:
27 PCS
Quantity: 1 x
1 x
System assortment 8.4.1, socket wrench 1/4 + 1/2 inch 108 pieces

SKTWRNCH-SET-MIXED-108PCS

Description:
108 PCS
Quantity: 1 x
1 x
System assortment 8.4.1, striking tool and files 24 pieces

STRKTL/FILE-SET-MB-24PCS

Description:
24 PCS
Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information