Würth UAE Contact +971 800 98784 | Free delivery on orders above 500 AED

Thread rolling screw, pan head

SCR-CS-DIN7500-ME-TX25-A2K-M6X12-DRW

Art.-no. 0991712415

EAN 4066443099472

Individual price display after login
Thread rolling screw, pan head

Art.-no. 0991712415

Individual price display after login
Quantity
PU

Exclusively for business customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter (d1)

M6

Length (l1)

12 mm

Material

Steel

Surface

Zinc plated

Thread type

Metric thread

Standards

DIN 7500

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information