Tool panel with hooks
PERFPLT-HOOK-PANEL-BLCK-WORKSTATION
Art.-no. 0960100100
EAN 4068362129889
Individual price display after login
Exclusively for business customers
Register now and access more than 125,000 products
Steel tool panel with a selection of hooks and holders. For easy organisation and storage of tools in the workshop.
Robust and durable steel tool panel ensuring long service life
- Surface is powder-coated for extra protection against corrosion and wear
- Perforated holes 10 x 10 mm and a hole spacing of 20 mm provide flexibility for arranging tools as required
- Suspension hooks can be quickly and easily clicked into place/moved without the use of tools
- Supplied with a selection of 25 hooks and plastic holder
Notice
- Compatible with yellow and black plastic hooks and holders
- Supplied without tools.
Product information
Datasheets(X)
Application area
Tool panel with hooks is ideal for easy organisation and storage of tools in the workshop. The panel can be mounted on the wall to save space and provide easy access to tools.
Width x height | 71 x 69 cm |
Hole distance | 2 cm |
Thickness | 4 cm |
Material | Sheet steel |
Colour | Black |