Tool trolley Basic 8.4 equipped 286 pcs
WRKSHPTRLY-BASIC-8.4-EQUIPED-286PCS
Art.-no. 0962100286
EAN 4068362003288
Individual price display after login
Exclusively for business customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Number of pieces in assortment/set | 286 PCS |
Width x depth x height (external dimension) | 480 x 818 x 730 mm |
Load capacity | 450 kg |
Colour | Black |
Colour of drawer | Black |
Pullout type | 7/8 extension |
Number of rolls | 2 PCS |