Würth UAE Contact +971 800 98784 | Free delivery on orders above 500 AED

Truck tyre changer 14" - 56"

TYRFITTMA-TC303-F.TRUCK

Art.-no. 0715901303

EAN 4099618282263

Individual price display after login
Truck tyre changer 14" - 56"

Art.-no. 0715901303

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for business customers

Register now and access more than 125,000 products

Universal tyre changer suitable for any truck and heavy-duty wheel equipped with two speed chuck


  • Two speed hydraulic chuck, with 5 different rim locking points

  • Movable control unit

  • Hand movable tool holder

1 Year Warranty


on issues of material and production

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Min./max. rim diameter

14-56 in

Max. rim width

90.5 in

Side-shovel bead loosener

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information