Type-V angle connector with slotted hole
Angle connector type V with long hole
ANGL-WOCON-V-LONGHOLE-285MM
Art.-no. 5390210285
EAN 4052703120994
Register now and access more than 125,000 products
- The slotted hole in the base plate enables optimal adjustment of the construction
- Extremely high load-bearing capacities
- For versatile use in wood-wood and wood-concrete applications
- Hot-dip galvanised sheet metal on both sides
- Use in utilisation class 1.2 and 3 in accordance with EN 1995:2013
- CE labelling as per European Technical Assessment ETA-14/0274
- CE labelling as per European Technical Assessment ETA-08/0183 for V100
- Partial nailing is permitted (see additional technical data sheet)
- The general conditions of ETA 14/0274 for angle brackets V95, V135 and V285 must be observed
- The general requirements of ETA 08/0183 for angle brackets V100 must be observed
- The general requirements of the applicable anchor approval must be observed
- The respective permissible edge distances and spacings of the fasteners must be observed
- CE labelling as per European Technical Assessment ETA-14/0274
- CE labelling as per European Technical Assessment ETA-08/0183 for V100
Datasheets(X)
Tension anchor connection of wooden walls, supports or purlins to concrete or steel substrates.
Suitable fasteners:
- Ring-shank nails in line with EN 14592: 4.0 x 40 to 60 mm
- ASSY 4.0 joist hanger screw in line with ETA 11/0190: 5.0 x 35 to 50 mm
- Recommended anchor for attachment to concrete, d =10 mm or 12 mm: W-BS; W-FAZ; W-VIZ; WIT-VM 250
- The respective permissible edge distances and spacings of the fasteners must be observed.
![]() | |
Type | V slot |
Width x height x depth | 65 x 285 x 90 mm |
Thickness | 4 mm |
Design | Without bar |
Number of D 13 mm holes in subcarrier nJ/main carrier nH | 3 + 0 PCS |
Number of D 11 mm holes in main carrier nH | 1 PCS |
Number of D 11 mm holes in subcarrier nJ + main carrier nH | 0 + 1 PCS |
Elongated hole length/ elongated hole width | 24.5 x 13.5 mm |
Number of D 5 mm holes in subcarrier nJ + main carrier nH | 26 + 2 PCS |
Approval | ETA |
Product weight (per item) | 676.799 g |
Material | Unalloyed quality steel, 1.0332 |
Surface | Hot dip galvanized |
Material designation | DD11 |
Number of D 5 mm holes | 30 PCS |
Number of D 11 mm holes | 1 PCS |
Number of D 13 mm holes | 3 PCS |
| Load capacity tables angle bracket V slotted/round hole and V-MH | ||||||||||
| Characteristic load-bearing capacity and design value of the load capacity ("short") in load case F1 for Würth angle bracket V slotted hole/round hole and V-MH according to ETA 08/0214 | ||||||||||
| Characteristic load-bearing capacity and rated load-bearing capacity ("short") in load case F1 for angle bracket V slotted hole or round hole and V-MH as tension anchor in a support connection | Characteristic load-bearing capacity and rated load-bearing capacity ("short") in load case F1 for angle bracket V slotted hole or round hole and V-MH as tension anchor in a support connection | |||||||||
| Format in mm | Anchor nail 4x40 mm | ASSY 10x60 mm | KLED | Load-bearing capacity in kN | Format in mm | Anchor nail 4x40 mm | ASSY 10x60 mm | KLED | Load-bearing capacity in kN | |
| Type V 65x95x90 | 3 | char. | F1,Rk = 4.60 | Type V 65x95x90 | 3 | char. | F1,Rk = 9.20 | |||
| Short | F1,Rd = 3.18 | Short | F1,Rd = 6.37 | |||||||
| Type V 65x135x90 | 6 | char. | F1,Rk = 9.10 | Type V 65x135x90 | 6 | char. | F1,Rk = 18.30 | |||
| Short | F1,Rd = 6.30 | Short | F1,Rd = 12.67 | |||||||
| Type V 65x285x90 | 9 | char. | F1,Rk = 13.70 | Type V 65x285x90 | 9 | char. | F1,Rk = 27.50 | |||
| Short | F1,Rd = 9.48 | Short | F1,Rd = 19.04 | |||||||
| Type V-MH 65x137x90 | 1 | char. | F1,Rk = 2.90 | Type V-MH 65x137x90 | 1 | char. | F1,Rk = 11.50 | |||
| Short | F1,Rd = 2.01 | Short | F1,Rd = 7.96 | |||||||
| Tensile force in anchor bolt for wood/concrete: FB,Ed = 1.4 × F1,Ed tensile force in anchor bolt for wood/wood: FB,Ed = 1.3 × F1,Ed | Tensile force in anchor bolt for wood/concrete: FB,Ed = 0.7 × F1,Ed tensile force in anchor bolt for wood/wood: FB,Ed = 0.65 × F1,Ed | |||||||||
| Characteristic load-bearing capacity and design values of the load-bearing capacity ("short") in load case F1 for angle bracket V slotted hole or round hole and V-MH as tension anchor in a purlin joint | Characteristic load-bearing capacity and design value of the load-bearing capacity ("short") in load case F1 for two angle brackets V slotted hole or round hole and V-MH as tension anchor in a purlin joint | |||||||||
| Format in mm | Anchor nail 4x40 mm | ASSY 10x60 mm | KLED | Load-bearing capacity in kN | Format in mm | Anchor nail 4x40 mm | ASSY 10x60 mm | KLED | Load-bearing capacity in kN | |
| Type V 65x95x90 | 9 | char. | F1,Rk = 13.70 | Type V 65x95x90 | 9 | char. | F1,Rk = 27.40 | |||
| Short | F1,Rd = 9.48 | Short | F1,Rd = 18.97 | |||||||
| Type V 65x135x90 | 14 | char. | F1,Rk = 21.20 | Type V 65x135x90 | 14 | char. | F1,Rk = 42.40 | |||
| Short | F1,Rd = 14.68 | Short | F1,Rd = 29.35 | |||||||
| Type V 65x137x90 | 2 | char. | F1,Rk = 10.90 | Type V 65x137x90 | 2 | char. | F1,Rk = 21.90 | |||
| Short | F1,Rd = 7.55 | Short | F1,Rd = 15.25 | |||||||
| Tensile force in anchor bolt for wood/concrete: FB,Ed = 1.4 × F1,Ed tensile force in anchor bolt for wood/wood: FB,Ed = 1.3 × F1,Ed | Tensile force in anchor bolt for wood/concrete: FB,Ed =1, 0.7 × F1,Ed tensile force in anchor bolt for wood/wood: FB,Ed = 0.65 × F1,Ed | |||||||||
| Notes: For a 11 mm, 12 mm or 13.5 mm hole, a washer with t = 2.5 mm must be used As fasteners, 4x40 mm anchor nails in accordance with EN 14592 or 10x60/50 mm ASSY screws in accordance with ETA-11/0190 must be used. ETA 08/0214 specifications must be observed with respect to nail pattern. The prescribed nailing patterns must be used. The load-bearing capacities indicated are for coniferous wood with a characteristic density of ρk ≥ 350 kg/m³. The design value of the load-bearing capacity is calculated as follows: F1,Rd = kmod/γM × F1,Rk with M = 1.3. The design value of the tensile force in the anchor bolt FB,Ed must be calculated using the design value of the tensile force of a tension anchor F1,Ed. | ||||||||||
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
