Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Universal tool set for removal and installation of bushings, bearings and sleeves 40 pieces

Tool set for silentblocks 40 pieces
TOOL SET FOR SILENTBLOCKS

Art.-no. 1952003880

EAN 4058794286656

Individual price display after login
Universal tool set for removal and installation of bushings, bearings and sleeves 40 pieces

Art.-no. 1952003880

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Practical assortment of sleeves and spindles for pressing out and inserting round bearings, bushes and sleeves
  • Cost-effective alternative to vehicle-specific tool sets

  • All sleeves can be machined and adapted according to the application

  • All parts can be individually supplied on purchase

  • Includes 20 puller sleeves and pressure sleeves in total, with external diameters ranging from 44 mm to 82 mm. The sleeves, with diameters that increase in 2 mm increments, are also ideal for use in a press

  • Sleeves have a step on one side, making them stackable and therefore also suitable for particularly long components

  • The set offers 4 different feed shafts (L = 450 mm) for varying types of bore in the component

  • Centring bushes with integral pressure bearing for minimal friction when driven mechanically

  • For particularly firmly anchored and/or rusted components, the Würth 12-tonne mechadraulics (art. no 1952004080) or the Würth 17-tonne hollow piston cylinder (art. no. 1952004090) can be used


Scope of delivery


  • 20x sleeves (internal diameter 34 - 72 mm / external diameter 44 - 82 mm / H = 55 mm)

  • 6x sleeve holding plates

  • 2x centring bushes with pressure bearings

  • 4x spindles (M10x1.5 – M12x1.75 – M14x2.0 – M16x2.0)

  • 8x pressure nuts (2 x M10 – 2 x M12 – 2 x M14 – 2 x M16)

  • 1 x high-performance spindle grease
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • Silent bearings

  • Wheel bearings

  • Sleeves

  • Bushings made from metal/plastic/brass etc.

Number of pieces in assortment/set (10)

40 PCS

Material (30)

Tool steel

Product weight (per item) (40)

15420.000 g

Additional accessory:
 
Product
Description
Quantity
PU
Excl. Vat Price
/PU
Hollow piston hydraulic cylinder, 17 tonnes universal

HYDRCYL-17-TO-STROKE-43MM-SCREW-COUPLING

x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information