Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Video, endoscope PRO 10 pieces

Video endoscope PRO
ENDOSCOP-PRO-(FASTA-ICP55)-D5,5MM

Art.-no. 071553 761

EAN 4045989616664

Individual price display after login
Video, endoscope PRO 10 pieces

Art.-no. 071553 761

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

For perfect examination and documentation in inaccessible places, for the automotive, plumbing, construction, industrial, aviation, police, and customs sectors via video recording and/or imaging. With 5.5 mm x 1 m semi-rigid probe
  • "Live" observation via the TFT colour display or recording straight to the SD card in the multifunctional console

  • Recording function: Image in JPG and film in NTSC or PAL format

  • High-power battery: Two hours of charging, four hours of continuous use

  • Optimal image quality with four bright and dimmable mini LEDs

  • Portable, network-neutral system

  • Option of transmission via USB connection

  • Direct connection via AV jack and connection cable

  • Probes with scratch-proof sapphire glass for high image quality and to protect camera and lens

  • Various mirror attachments for optimum viewing angle

  • Digital zoom function and mirror imaging
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Width

72.0 mm

Height

200.0 mm

Type of rechargeable battery/battery

Lithium

Number of rechargeable batteries/batteries

1 PCS

IP protection class

IP 67

Min. temperature conditions

0 °C

Max. temperature conditions

55 °C

Included in delivery

Hand-held unit, AV cable, mains adapter, USB cable, 2 GB memory card, cleaning kit, plastic case

Product weight (per item)

2242.000 g

Video, endoscope PRO 10 pieces including:
1 x
Endoscope probe for endoscopes

ENDOSCOPEPRB-F.ENDOSCOP-0DGR-5,5MM-1M

Quantity: 1 x
Mirror attachment for endoscopes
1 x
Mirror attachment for endoscopes

ATTCHMROR-F.ENDOSCOP-70DGR-D5,5MM

Description:
70 Degree
Quantity: 1 x
1 x
Mirror attachment for endoscopes

ATTCHMROR-F.ENDOSCOP-90DGR-D5,5MM

Description:
90 Degree
Quantity: 1 x
Mirror attachment for endoscopes
1 x
Mirror attachment for endoscopes

ATTCHMROR-F.ENDOSCOP-110DGR-D5,5MM

Description:
110 Degree
Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additive article:
 
Product
Description
Quantity
PU
Excl. Vat Price
/PU
Endoscope camera probe Dual

ENDOSCOPPRB-F.ENDOSCOP-DUALCAMA-D4,9MM

4.9 mm dual camera with 90° front and side view
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information