Würth UAE Contact +971 800 98784 | Free delivery on orders above 500 AED

WHEEL BALANCING WEIGHTS ALLOY RIM SERIES FN

BAW-FN-ALURIM-COAT-35G-50PCS

Art.-no. 0830100035

EAN 4068362385964

Individual price display after login
WHEEL BALANCING WEIGHTS ALLOY RIM SERIES FN

Art.-no. 0830100035

Individual price display after login
Quantity
PU
x 50 pcs

Exclusively for business customers

Register now and access more than 125,000 products

Precision alloy wheel balancing weights with strong grip, rim protection, and OE-quality performance for vibration-free driving
  • Constructed from durable steel, ensuring long-lasting performance and reliability

  • Zinc-plated surface provides excellent corrosion resistance, enhancing the lifespan of the weights

  • Aluminium-coloured finish seamlessly blends with alloy rims for a sleek, professional appearance

  • Designed specifically for use with alloy rims, ensuring optimal fit and balance
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Weight of balance weight

35 g

Material

Steel / steel

Surface

Zinc plated/coated

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information