Washer DIN 433, zinc-plated steel, blue passivated (A2K), for cylinder head screw
DIN 433 steel 140 HV zinc plated
WSH-DIN433-140HV-(A2K)-D15,0
Register now and access more than 125,000 products
Preferably for cheese-head screws
![]() | |
Suitable for screw thread | M14 |
Internal diameter (d1) | 15 mm |
Outer diameter (d2) | 24 mm |
Thickness (h1) | 2.5 mm |
Standards | DIN 433 |
Material | Steel |
Vickers hardness, HV | 140 HV |
Surface | Zinc plated |
RoHS-compliant | Yes |
Suitable for | Preferable for cylinder screws |
Datasheets(X)
CAD data (available after login)