Neutral silicone Anti fungus
Neutral silicone anti-mould
SILSEAL-NEUT-ANTIMOULD-TRANSP-300ML
Register now and access more than 125,000 products
Widely used in building & decoration for joints adhension and sealing
High quality sealant
One part neutral curing sealant, with high perfomance
Unaffected by temperature extreme and good weather ability
Has excellent primeless adhesion to most common material with multi-purpose
Features
- Cures to a tough, flexible rubber
- Non-sag, easy to use
- High movement ability
- Improved oil resistance
- Good anti-mildew effect
- Low Odor
This information is only a recommendation based on our experience. Preliminary testing required!
Testing condition: 20oC,60% humidity.
Datasheets(X)
- Used on joints of senior window and door system with glass, stainless steel material
- Kitchen and bathroom
- Sealing for various installations of windows and doors
- Treat porous surface (e.g. concrete) with primer
- Treat smooth surface before it is touch-dry with sealant smoother
Contents | 300 ml |
Chemical basis | Silicone |
Fungicidal properties | Yes |
Colour | Transparent |
Min. skin-formation time | 7 min |
Continuous motion absorption | 20 % |
Density | 1 g/cm³ |
Full curing speed/conditions | 3 mm/d / 23°C and 50% relative humidity |
Shelf life from production | 12 Month |
Min./max. processing temperature | 5 to 45 °C |
Min./max. temperature resistance | -20 to 100 °C |
Shore A hardness | 19 +/- 1 |
Min. breaking elongation | 650 % |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!