Washer ISO 7090, black-oxide 200 HV steel
WSH-ISO7090-200HV-(BRU)-12
Art.-no. 464220612
EAN 4056807779386
Individual price display after login
Exclusively for business customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
![]() | |
Suitable for screw thread | M12 |
Internal diameter (d1) | 13 mm |
Outer diameter (d2) | 24 mm |
Thickness (h1) | 2.5 mm |
Standards | ISO 7090 |
Material | Steel |
Vickers hardness, HV | 200 HV |
Surface | Burnished |
RoHS-compliant | Yes |
