Washer with round hole Mainly for wood construction, DIN 440, zinc-plated steel, blue passivated (A2K)
DIN 440 steel zinc plated shape R
WSH-WO-DIN440-R-(A2K)-13,5X44X4
Register now and access more than 125,000 products
For wood connectors
![]() | |
Suitable for screw thread | M12 |
Internal diameter (d1) | 13.5 mm |
Outer diameter (d2) | 44 mm |
Thickness (h1) | 4 mm |
Material | Steel |
Vickers hardness, HV | 100 HV |
Surface | Zinc plated |
RoHS-compliant | Yes |
Form | R |
DIN | 440 |
Declaration of performance (EU-CPR) | No |
Datasheets(X)
CAD data (available after login)