Water-free cleaning agent - precise polishing
CLNR-VEH-WATERLESS-(3-IN-1)-1LTR
Register now and access more than 125,000 products
Triple action
- Cleans, shines and protects in a single operation
Deposits a protective film on bodywork
- Makes vehicles easier to clean in future
- Makes bodywork smooth and soft to the touch
Low cost
- No water required
- A 500 ml spray can clean 4 category B vehicles
Polar mint fragrance
- Pleasant smell
Precaution for use
Do not apply to hot bodywork
Datasheets(X)
Waterless vehicle wash (cars, motorcycles, bicycles, etc.)
Removes traces of water and limescale after normal washing
Bodywork: quick polishing of vehicles after paintwork jobs
Showrooms: rapid enhancement of vehicles on show
Spray the product on dry, cool bodywork. Apply the product evenly with the spray on medium-sized surfaces (doors, bonnet/boot, wings, etc.). To clean, rub in circular movements with a dry microfibre cloth to remove any dirt. Then polish with a second clean, dry microfibre cloth. Can also be applied to windows (leaves no streaks)
Contents | 1 l |
Product weight (per item) | 1.200 kg |
Container | Plastic bottle |
Colour | White |
Density/conditions | 0.998 g/cm³ / at 20°C |
Min./max. processing temperature | 5 to 35 °C |
Shelf life from production/conditions | 12 Month / at 5°C to 35°C |