Würth UAE Contact +971 800 98784 | Free delivery on orders above 500 AED

Welding glove Pro

WELDGLOV-COW-SPLIT-LEATHER-BLACK

Art.-no. 0984310011

EAN 4068362179600

Individual price display after login
Welding glove Pro

Art.-no. 0984310011

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for business customers

Register now and access more than 125,000 products

Robust welding glove with reinforced palm and thumb strap for universal purpose
  • High quality selected cowsplit leather

  • Palm and the thumb strap are reinforced for durability

  • Full lining consists of soft cotton jersey and cotton drill cuff lining

  • All seams are fully welted and sewn with fire retardant thread- aramid fiber

  • Conforms to EN ISO 420/EN388/EN407
  • EN388 Performance level: 3143X

  • EN12477 Type A / EN407 performance level : 413X4X
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

All types of standard welding processes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information