Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Welding lens for visors and protective screens

Protective lens f protective viewer/welding screen
AY-GLASS-WELDSHLD-10DIN-GREEN-90X110MM

Art.-no. 0984500110

EAN 4011231915939

Individual price display after login
Welding lens for visors and protective screens

Art.-no. 0984500110

Individual price display after login
Quantity
PU
x 10 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Width

110 mm

Height

90 mm

Protection level

10

Design

Not metallised

Colour

Green

Product weight (per item)

67.200 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information