Würth UAE Contact +971 800 98784 | Free delivery on orders above 500 AED

Wheel alignment system WWA 200

ALIGNM-WWA-200

Art.-no. W330000200

EAN 4068362145391

Individual price display after login
Wheel alignment system WWA 200

Art.-no. W330000200

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for business customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Length

220 cm

Width

69 cm

Height

300 cm

Colour

Red

Data transmission type

Wifi 5

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information