Würth UAE Contact +971 800 98784 | Free delivery on orders above 500 AED

Wheel balancer WB 300

WHLBALNR-WB300-SNGL-PHSPWR-230V

Art.-no. 0715000300

EAN 4068362124815

Individual price display after login
Wheel balancer WB 300

Art.-no. 0715000300

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for business customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Product weight (per item)

65.000 kg

Max. rim width

533 mm

Min./max. rim diameter

254-610 mm

Wheel guard

Yes

Tyre inflator

No

Clamping device

Mechanical

Nominal voltage

230 V

Type of vehicle

Passenger car

Display

LED

Brake

Yes

Wheel lift

No

Drive for balance unit

Motor

Automatically applies rim data

All

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information