Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Window and door jamb anchor

Window and door jamb anchor
SAFETRAV-FALLPROT-EN795

Art.-no. 0899032950

EAN 4045727976395

Individual price display after login
Window and door jamb anchor

Art.-no. 0899032950

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Adjustable anchor point for load-bearing door opening
  • Approved for anchoring two people
  • For use in load-bearing door openings
  • Weight: approx. 10 kg
  • Dimensions: 1,410 x 180 x 50 mm (H x W x D)

Complies with EN 795

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Ideal for window installers, bricklayers, railing fitters and many others.

EN standard

795

Weight

9.961 kg

Width

180 mm

Length

1410 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information