Wing repair washer According to DIN 522, A4 stainless steel, plain
DIN 522 bare stainless steel A4
WSH-FEND-TOLDIN522-C-A4-10,5X25X1,5
Register now and access more than 125,000 products
![]() | |
Material | Stainless steel A4 |
Surface | Plain |
RoHS-compliant | Yes |
Suitable for screw thread | M10 |
Internal diameter (d1) | 10.5 mm |
Outer diameter (d2) | 25 mm |
Thickness (h1) | 1.5 mm |
Standards | DIN 522, WN 412 |
Würth Catalogue (1)
Datasheets (1)
CAD data (available after login)
Certificates/ Documents (0)