Würth UAE Contact +971 800 98784 | Free delivery on orders above 500 AED

Workwear Short Sleeve Polo

WRKPOLO-COTTON-GREY-L

Art.-no. 5359100118

EAN 4099618060304

Individual price display after login
Workwear Short Sleeve Polo

Art.-no. 5359100118

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for business customers

Register now and access more than 125,000 products

  • Fabric: 65% Polyester 35% Cotton 200 g/m²

  • Color: Navy

  • Size: S-2XL (38/40/42/44/46)
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Grey

Size

L

Material

Cotton

Fabric weight per m2

200 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information