Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

1/4 and 1/2 inch socket wrench assortment 56 pieces

Tool assortment socket wrench ZEBRA large hexagon
SKTWRNCH-SET-1/4-1/2IN-FOAM-RACING-56PCS

Art.-no. 0965900950

EAN 4053479374987

Individual price display after login
1/4 and 1/2 inch socket wrench assortment 56 pieces

Art.-no. 0965900950

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Large, hexagon

Contents:


1/2 inch


  • 1x reversible ratchet

  • 1x 125 mm extension

  • 1x 250 mm extension

  • 1x cardan joint

  • 19x sockets: AF 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 20, 21, 22, 24, 26, 27, 28, 30, 32

1/4 inch


  • 1x screwdriver

  • 1x reversible ratchet

  • 2x extensions: 100 mm, 150 mm

  • 1x cardan joint

  • 1x ZEBRA handle

  • 1x adapter with quick-change chuck

  • 12x sockets: AF 4, 5, 5.5, 6, 7, 8, 9, 10, 11, 12, 13, 14

  • 3x PH bits: PH1, PH2, PH3

  • 1x slotted bit: slotted: 0.8 x 5.5

  • 4x hexagon socket bits: AF 3, 4, 5, 6 mm

  • 7 TX bits: TX 10, 15, 20, 25, 27, 30, 40
Notice

Not suitable for ORSYmobil vehicle interior equipment, drawer height 48 mm

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For custom equipping of workshop trolleys, ORSY BULL boxes, vehicle interior equipment and ORSY rack systems.

Number of pieces in assortment/set

56 PCS

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information