Beach towel
Beach towel
BEACHTOWEL-W.SCREWHEADS-RED
Art.-no.
0WTE40508
EAN 4046777733402
Prices for customers after login
Exclusively for trade customers
Register now and access more than 125,000 products
- Material: Cotton 450 g/m2, woven
- Dimensions: 150 x 100 cm
- Colour: Red with white pattern
- White with red pattern on reverse
Product information
Datasheets(X)
Material | 100% cotton |
Gross weight | 758 g |