Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Chuck with lock nut

Nozzle with jam nut for HES 412
NOZ-(F.0948900)-W.CORIVNUT-M4

Art.-no. 0949919

EAN 4038898149132

Individual price display after login
Chuck with lock nut

Art.-no. 0949919

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Steel

Thread type x nominal diameter

M4

Nominal diameter

4 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information