Cleaning cloth
CLNCLTH-(CLAY TOWEL)-PES-GREY-30X30CM
Art.-no. 0899900126
EAN 4099618689055
Individual price display after login
Exclusively for business customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Sheet length x sheet width | 30 x 30 cm |
Colour | Basalt grey, similar to RAL 7012 |
Sheet length | 30 cm |
Sheet width | 30 cm |
Material | Polyamide/polyester |
Product weight (per item) | 300.000 g |